Shop All Coated Gloves
Superior Glove
Polyurethanegreen Cf 12, PR
Mfr # S13PU-12
Zoro # G3615748
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 5
- Size 2XS ( 5 )
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13PU-12
- Zoro # G3615748
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | 5 |
Size | 2XS ( 5 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Size (Numeric) | 5 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Small Amber Led Safety Lights (M11-A)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (N260884)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- Superior Glove Gloves & Hand Protection