Shop All Coated Gloves
Superior Glove
Polyurethane Coated Gloves, Superior Touch, Black, Size 11
Mfr # S13BKPUQ11
Zoro # G9054753
original price:
$34.87
32% off
new price: $23.49
/pk 12, $1.96/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13BKPUQ11
- Zoro # G9054753
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Glove Med 21G A6 HiVis Foam Nitrile (S21TAXGFN-8)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 6, PR (S13PNT-6)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- WATSON GLOVES Stealth Hero - Large PR (373-L)
- Superior Glove Coated Gloves