Shop All Cut-Resistant Gloves
Superior Glove
Needlestick-Resist Gloves, Size 9, PR
Mfr # S10LXPB-9
Zoro # G7977822
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Green/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S10LXPB-9
- Zoro # G7977822
- UPC # 779406348749
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Punkban(TM), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, ASTM F2878, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- TIMBERLAND PRO Insole, 8-9M, 9-10W, Org/Blk, PR (91621)
- NATIONAL SAFETY APPAREL ArcGuard® KITHP12GGL 12 cal FR/AR Goggle & Balaclava Combo (KITHP12GGL)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S18TAFGNT-7)
- SUPERIOR GLOVE Blk Nyln/Stl Grn Pm Sz Lg, PR (S13KBGLP/L)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (9178NFXS)
- Superior Glove Gloves & Hand Protection