Shop All Cut-Resistant Gloves
Superior Glove
Needlestick-Resist Gloves, Size 8, PR
Mfr # S10LXPB-8
Zoro # G7975896
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M ( 8 )
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Green/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S10LXPB-8
- Zoro # G7975896
- UPC # 779406348732
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Punkban(TM), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, ASTM F2878, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- SAS SAFETY RESPIRATOR WIPES (BOX OF 100) (SA1400-96)
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 8, PR (S13KBPU-8)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- MAGID DROC GPD580 18Gauge Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD580-10)
- Superior Glove Cut-Resistant Gloves