Shop All Cut-Resistant Gloves
Superior Glove
Needlestick-Resist Gloves, Size 7, PR
Mfr # S10LXPB-7
Zoro # G7981417
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Green/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S10LXPB-7
- Zoro # G7981417
- UPC # 779406348725
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Punkban(TM), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, ASTM F2878, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU11)
- SUPERIOR GLOVE Cut Resistant Gloves, 10, Nitrile, PR (S13CXPNT10)
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- Superior Glove Gloves & Hand Protection