Shop All Cut-Resistant Gloves
Superior Glove
Needlestick-Resist Gloves, Size 10, PR
Mfr # S10LXPB-10
Zoro # G7976386
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Green/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S10LXPB-10
- Zoro # G7976386
- UPC # 779406348701
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Punkban(TM), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, ASTM F2878, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SKGCXPS/XL)
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Polyurethane, PR (S13CXPU-7)
- SUPERIOR GLOVE Blk Nyln/Stl Grn Pm Sz Lg, PR (S13KBGLP/L)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- Superior Glove Gloves & Hand Protection