Shop All Insulating Gloves
Superior Glove
Multipurpose Leather Glove, XL, Tan, PR
Mfr # 378GOBKLXL
Zoro # G7301185
product price: $28.45
/pr
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 0
- ATPV Rating 52 cal/sq cm
- Color Tan
- Standards NFPA 70E
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBKLXL
- Zoro # G7301185
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 10 |
Size- Numeric | 10 |
Size- Alpha | XL |
Glove Size | XL (10) |
Description
Multipurpose Leather Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Keep Door Closed Sign - Bilingual, NBA4P (NBA4P)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- VISUAL WORKPLACE PVC-Board, Yellow, 6"X12 (15-1924-0612-618)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- SUPERIOR GLOVE Multipurpose Leather Glove, S, Tan, PR (378GOBKLS)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- SUPERIOR GLOVE Multipurpose Leather Glove, 2XL, Tan, PR (378GOBKLXX)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, M, PR (378GOBKVBM)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- Superior Glove Gloves & Hand Protection