Shop All Insulating Gloves
Superior Glove
Multipurpose Leather Glove, S, Tan, PR
Mfr # 378GOBKLS
Zoro # G7301097
product price: $28.45
/pr
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive, Steel Mills, Metal Stamping, Mining
- Color Tan
- ATPV Rating 52 cal/sq cm
- Fabric Weight 5.3 oz.
- Standards NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBKLS
- Zoro # G7301097
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 10 |
Size- Numeric | 7 |
Size- Alpha | S |
Glove Size | S (7) |
Description
Multipurpose Leather Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- SUPERIOR GLOVE Multipurpose Leather Glove, 2XL, Tan, PR (378GOBKLXX)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, M, PR (378GOBKVBM)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- Superior Glove Gloves & Hand Protection