Shop All Insulating Gloves
Superior Glove
Multipurpose Leather Glove, 2XL, Tan, PR
Mfr # 378GOBKLXX
Zoro # G7301194
product price: $28.45
/pr
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 0
- Fabric Weight 5.3 oz.
- Application Automotive, Steel Mills, Metal Stamping, Mining
- Length 10
- ATPV Rating 52 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBKLXX
- Zoro # G7301194
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 10 |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Glove Size | 2XL (11) |
Description
Multipurpose Leather Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, XL (53YM59)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Please Stay In Walkway Sign, Landscape (OS-NS-P-1014-L-17593)
- STEINER Spats, 5In, Brown, PR (12185)
- SUPERIOR GLOVE Multipurpose Leather Glove, S, Tan, PR (378GOBKLS)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, XL, PR (378GOBKVBXL)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, M, PR (378GOBKVBM)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- Superior Glove Gloves & Hand Protection