Shop All Mechanics Gloves
Superior Glove
Mechanics Gloves, S, Black/Lime, Stretch Nylon
Mfr # MXHVPB/S
Zoro # G8352688
product price: $33.79
/pr
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Lime
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather with PVC Grip
- Application Material Handling, Recycling, Waste Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # MXHVPB/S
- Zoro # G8352688
- UPC # 779406204182
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 9 1/2 in |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Green, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm 2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR (134527)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- SUPERIOR GLOVE Work Gloves, XL ( 10 ), Black/Orange (MXVSBE/XL)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan, Ribbed Nylon/Spandex (RWC2-02-S)
- Superior Glove Gloves & Hand Protection