Shop All Mechanics Gloves
Superior Glove
Mechanics Gloves, L, Black/Lime, Stretch Nylon
Mfr # MXHV2PB/L
Zoro # G8352706
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Lime
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Material Synthetic Leather
- Application Material Handling, Recycling, Waste Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # MXHV2PB/L
- Zoro # G8352706
- UPC # 779406204212
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- MAJESTIC Majestic Split Cowhide Leather Palm Work Gloves, 6/Pkg. (4501CDP/10)
- LINCOLN ELECTRIC Welding Jacket, Khaki, XL, 33 in. L (KH840XL)
- ANSELL Electrical Gloves, Leather, Yellow, PR (CL1Y-14)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- SUPERIOR GLOVE Work Gloves, XL ( 10 ), Black/Orange (MXVSBE/XL)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- RINGERS GLOVES Gloves® R-14 Mechanic's Hi-Vis S (146-08)
- Superior Glove Mechanics Gloves