Shop All Mechanics Gloves
Superior Glove
Mechanics Gloves, 2XL, Black
Mfr # MXBGXK-XXL
Zoro # G108108865
product price: $47.59
/pr
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Construction Non-Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # MXBGXK-XXL
- Zoro # G108108865
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black |
Palm Construction | Non-Padded |
Description
The Superior Glove MXBGXK provides arc flash protection thanks to its black flame resistant carbon fiber knit shell The black grain leather goatskin on palm adds toughness and durability, while the knit Kevlar liner delivers ANSI Cut Level 2 protection
- •Black flame resistant carbon fiber knit shell
- •Black grain leather goatskin on the palm
- •Knit Kevlar liner
- •Arc-flash tested at CAT 2, ATPV 19.1 cal/cm2
- •ANSI Cut Level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- WERMA Conduit (97584025)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 8-1/4 (14815)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- SUPERIOR GLOVE Work Gloves, XL ( 10 ), Black/Orange (MXVSBE/XL)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C25)
- Superior Glove Mechanics Gloves