Shop All Anti-Vibration Gloves
Superior Glove
Mechanic Glove, Black/HV Green, M, PR
Mfr # MXVSBPB/M
Zoro # G3797051
product price: $37.45
/pr
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction PVC Palm Patched
- Color Black/High Visibility Green
- ANSI/ISEA Cut Level A4
- Cuff Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # MXVSBPB/M
- Zoro # G3797051
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Mechanic Glove |
Palm Material | Synthetic Leather |
Palm Construction | PVC Palm Patched |
Color | Black/High Visibility Green |
ANSI/ISEA Cut Level | A4 |
Cuff | Adjustable |
Series | TPR BACK HAND/Lined with Punkban(TM) |
Minimum Temperature | Not Rated |
Cuff Style | Hook-and-Loop |
Cut-Resistance Coverage | Full |
Hand Protection Style | Glove |
ANSI/ISEA Needlestick Level | 4 - Palm Side |
Glove Liner Material | Punkban(TM) |
Glove Features | Reinforced Palm |
Touchscreen Compatible | No |
Includes Reinforced Thumb Crotch | No |
Glove Back Color | Lime/Black |
Includes Double Palm | No |
Reflective Backing | No |
Description
Mechanics Gloves, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- VIKING Creekside II Pants Black (868PZ-XXL)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- 2W INTERNATIONAL High Viz Softshell Jacket, X-Large, Orange, Class 3 (SHL33C-3 XL)
- SUPERIOR GLOVE Leather Gloves, M, Goatskin, PR (378GKVSBM)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- SUPERIOR GLOVE Impact Resistant Glove, Goatskin, S, PR (375KGTVBS)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- Superior Glove Anti-Vibration Gloves