Shop All Anti-Vibration Gloves
Superior Glove
Mechanic Glove, Black/HV Green, L, PR
Mfr # MXVSBPB/L
Zoro # G3781572
product price: $37.49
/pr
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction PVC Palm Patched
- Color Black/High Visibility Green
- ANSI/ISEA Cut Level A4
- Cuff Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # MXVSBPB/L
- Zoro # G3781572
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Mechanic Glove |
Palm Material | Synthetic Leather |
Palm Construction | PVC Palm Patched |
Color | Black/High Visibility Green |
ANSI/ISEA Cut Level | A4 |
Cuff | Adjustable |
Series | TPR BACK HAND/Lined with Punkban(TM) |
Glove Back Color | Lime/Black |
Glove Features | Reinforced Palm |
Glove Liner Material | Punkban(TM) |
Includes Double Palm | No |
Minimum Temperature | Not Rated |
Includes Reinforced Thumb Crotch | No |
Touchscreen Compatible | No |
Cuff Style | Hook-and-Loop |
Cut-Resistance Coverage | Full |
ANSI/ISEA Needlestick Level | 4 - Palm Side |
Reflective Backing | No |
Hand Protection Style | Glove |
Description
Mechanics Gloves, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- 3M 3M™ 6000 Mold Respirator Kit, M (68097)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- SUPERIOR GLOVE Impact Resistant Glove, Goatskin, S, PR (375KGTVBS)
- SUPERIOR GLOVE Leather Gloves, M, Goatskin, PR (378GKVSBM)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, M, PR (MXVSBPB/M)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- Superior Glove Anti-Vibration Gloves