Shop All Leather Palm Gloves
Superior Glove
Leather Gloves, White, Glove Size M, PR
Mfr # MXGKGHV/M
Zoro # G8086706
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / Lime
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # MXGKGHV/M
- Zoro # G8086706
- UPC # 779406205493
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Cuff Length | 1 in |
Glove Length Style | Standard |
Size | M ( 8 ) |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 1, Clear, PK10 (87810)
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG11)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- Superior Glove Gloves & Hand Protection