Shop All Leather Palm Gloves
Superior Glove
Leather Gloves, White, Glove Size L, PR
Mfr # 365DLX6KGL
Zoro # G8088867
original price:
$75.02
16% off
new price: $62.69
/pr
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Thumb Style Wing
- Glove Liner Material Kevlar(R)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 365DLX6KGL
- Zoro # G8088867
- UPC # 779406128389
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 15 in |
Glove Length Style | Extended Cuff |
Cuff Length | 6 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 15 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (XAN3P/2080AZ532-08)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161227)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L (375GTVBL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- TILLMAN Select Work Glv-Cd, PR (1500)
- Superior Glove Gloves & Hand Protection