Shop All Leather Driver's Gloves
Superior Glove
Leather Gloves, Tan, Glove Size XL, PR, Standards: ANSI A9
Mfr # 378CXGOB-XL
Zoro # G8085866
product price: $44.95
/pr
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown / Brown
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378CXGOB-XL
- Zoro # G8085866
- UPC # 779406405640
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Cuff Length | 1 in |
Glove Length Style | Standard |
Size | XL ( 10 ) |
Glove Length | 10 1/2 in |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI A9, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0387)
- BRADY Brady® 65397 480/600 Volt Clamp-On Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65397)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size 2XL, PR (378CXGOBXXL)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- SUPERIOR GLOVE Goat-Grain Arc-Flash Driver Glove, XL, PR (378GOBTKLX)
- SUPERIOR GLOVE Goat-Grain Arc-Flash Driver Glove, L, PR (378GOBTKLL)
- SUPERIOR GLOVE Leather Gloves, Goatskin, L, PR (378GOBL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- Superior Glove Gloves & Hand Protection