Shop All Leather Driver's Gloves
Superior Glove
Leather Gloves, Tan, Glove Size 3XL, PR
Mfr # 378CXGOBXXX
Zoro # G201728335
product price: $44.95
/pr
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Brown
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378CXGOBXXX
- Zoro # G201728335
- UPC # 779406405664
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 3XL |
Cuff Length | 1 in |
Size | 3XL ( 12 ) |
Glove Length | 11 in |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI A9, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-1.5-1-5)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size XL, PR, Standards: ANSI A9 (378CXGOB-XL)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- SUPERIOR GLOVE Leather Gloves, Goatskin, S, PR (378GOBS)
- SUPERIOR GLOVE Leather Gloves, Goatskin, 2XL, PR (378GOBXXL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, M, PK 12 (378GKTAM)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size L (20-1-1582-L)
- Superior Glove Leather Driver's Gloves