Shop All Anti-Vibration Gloves
Superior Glove
Leather Gloves, M, Goatskin, PR
Mfr # 378GKVSBM
Zoro # G7289188
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin ( Double Palm )
- Color Brown
- Glove Cut Gunn
- Glove Back Material Goatskin
- Stitching Material Cotton/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GKVSBM
- Zoro # G7289188
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant Yes, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL (8381)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- SUPERIOR GLOVE Impact Resistant Glove, Goatskin, S, PR (375KGTVBS)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, M, PR (MXVSBPB/M)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- BDG Microfiber Performance Glove, Large, PR (20-1-10623-L)
- Superior Glove Gloves & Hand Protection