Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, XS, PK12
Mfr # S18ULPFN-6
Zoro # G310105492
product price: $60.65
/pk 12, $5.05/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 9.22 in
- Glove Coating Material Foam Nitrile
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Coverage Palm
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-6
- Zoro # G310105492
- UPC # 779406420414
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 9.22 in |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-9)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- Superior Glove General Purpose Gloves