Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, XL, PK12
Mfr # S18ULPFN-10
Zoro # G510105513
product price: $60.69
/pk 12, $5.06/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Material Foam Nitrile
- Glove Length 10 in
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-10
- Zoro # G510105513
- UPC # 779406420384
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 10 in |
Size (Numeric) | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-7/S)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- INTERTAPE 1.18 in.X50Yd Flag Tape Org Glo (6880)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, PR (SKC4FN-03-M)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- SUPERIOR GLOVE Knit Gloves, Green, 2XL, PK12 (S18ULPFN-11)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-XL)
- LIBERTY GLOVE & SAFETY Heavyweight Knit Glove, Gray, S, PK12 (4527TG-S)
- Superior Glove Gloves & Hand Protection