Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, L, PK12
Mfr # S18ULPFN-9
Zoro # G510105612
product price: $60.65
/pk 12, $5.05/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
- Standards ANSI
- Glove Length 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-9
- Zoro # G510105612
- UPC # 779406420445
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 9.8 in |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK Women's Chore Classic Mid Steel Toe Boot, BLACK, M, Size 8 (MCMPW00)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- CALLOWAY MILLS Black, 18 W x 30 L (103681830)
- SUPERIOR GLOVE String Knit, 1 PR (S21TX-10)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- WELLS LAMONT Poly/Cotton Chore Glove (300)
- Superior Glove Gloves & Hand Protection