Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, 3XL, PK12
Mfr # S18ULPFN-12
Zoro # G510105544
product price: $44.79
/pk 12, $3.73/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 10.4 in
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Cut Level Not Rated
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-12
- Zoro # G510105544
- UPC # 779406420407
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 10.4 in |
Size (Numeric) | 12 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N60 (473N60)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- SUPERIOR GLOVE Knit Gloves, Green, 2XL, PK12 (S18ULPFN-11)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- TRI STAR Paint Glove, Low Lint, 277 Black, M, PK12 (TSG-277-M)
- Superior Glove Gloves & Hand Protection