Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, 2XS, PK12
Mfr # S18ULPFN-5
Zoro # G710105573
product price: $44.79
/pk 12, $3.73/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 9.04 in
- Standards ANSI
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
- ANSI/ISEA Cut Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-5
- Zoro # G710105573
- UPC # 779406420971
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 9.04 in |
Size (Numeric) | 5 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5559PF-L)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-XL)
- SUPERIOR GLOVE Knit Gloves, Green, 2XL, PK12 (S18ULPFN-11)
- KINCO KincoPro Grain Deerskin & Synthetic Hybrid Gloves with Pull-Strap (101-XL)
- Superior Glove General Purpose Gloves