Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Green, 2XL, PK12
Mfr # S18ULPFN-11
Zoro # G310105508
product price: $44.79
/pk 12, $3.73/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 10.2 in
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Coverage Palm
- Standards ANSI
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18ULPFN-11
- Zoro # G310105508
- UPC # 779406420391
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Glove Length | 10.2 in |
Size (Numeric) | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- STRANCO Die-Cut Reflective Number Label, 4 (DWR-SINGLE-8-4)
- SAFETY WORKS 50PK NonToxic Dust Mask (10028560)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-9)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- SUPERIOR GLOVE Sure Knit 13G Glove, S, Pair, PK12 (S13TP3KS)
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- Superior Glove General Purpose Gloves