Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Blue/White, PK12
Mfr # S7NT-9
Zoro # G8352094
product price: $53.45
/pk 12, $4.45/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Size L ( 9 )
- Glove Coating Material Nitrile
- Brand and Series Superior Glove Dexterity(R) S7NT
- Glove Materials Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S7NT-9
- Zoro # G8352094
- UPC # 779406152001
- Country of Origin Canada
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Length | 10 in |
Glove Length Style | Standard |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF204SGAF-BLU)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- SUPERIOR GLOVE Sure Knit 13G Glove, S, Pair, PK12 (S13TP3KS)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- MCR SAFETY PVC Dotted String Knit Gloves Men's 10" L, 12PK (GLV328-MN)
- Superior Glove General Purpose Gloves