Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Blue/White, PK12
Mfr # S7NT-8
Zoro # G8352067
product price: $53.45
/pk 12, $4.45/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Size M ( 8 )
- Thickness 7 ga
- Glove Materials Cotton
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S7NT-8
- Zoro # G8352067
- UPC # 779406151998
- Country of Origin Canada
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Length | 9 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 8 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- WERNER LADDER - FALL PROTECTION Werner Baseline Self-Retracting Lifeline, 11'L Web (R530011)
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- SUPERIOR GLOVE Knit Gloves, Green, S, PK12 (S18ULPFN-7)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-12)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-9)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120)
- Superior Glove General Purpose Gloves