Shop All General Purpose Gloves
Superior Glove
Knit Gloves, Blue/White, PK12
Mfr # S7NT-10
Zoro # G8352182
product price: $53.45
/pk 12, $4.45/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Size XL ( 10 )
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 3
- Glove Coating Cover 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S7NT-10
- Zoro # G8352182
- UPC # 779406151967
- Country of Origin Canada
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Length | 10 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 10 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- TOUGH DUCK Duck Chore Jacket Navy, XL (WJ311)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-2XL)
- SUPERIOR GLOVE Knit Gloves, Green, 2XL, PK12 (S18ULPFN-11)
- SUPERIOR GLOVE Knit Gloves, Blue/White, PK12 (S7NT-6)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-XL)
- SUPERIOR GLOVE Knit Gloves, Blue/Green, Glove Size 8, PK12 (S10LXQ-8)
- TRI STAR Paint Glove, 238 Heather, 2XL, PK12 (TSG-238-2XL)
- Superior Glove General Purpose Gloves