Shop All Cut-Resistant Gloves
Superior Glove
Knit Gloves, Blue/Gray, Glove Size 9, PR
Mfr # S15TAFGPU9
Zoro # G8352505
original price:
$9.05
9% off
new price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- ANSI/ISEA Cut Level A3
- Color Blue/Gray
- Size L ( 9 )
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S15TAFGPU9
- Zoro # G8352505
- UPC # 779406348985
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Phase Change Vest Extender, Black (6240)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- BRADY Label, 3/4 in W, White (M7-18-499)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- SUPERIOR GLOVE Cut Resistant Gloves, 10, Nitrile, PR (S13CXPNT10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SUPERIOR GLOVE Cut-Resistant Gloves, Size 12, PR, Cut 5 (STAGPNVPI2)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 10, PR (S13TAGPU10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546L-08-V)
- Superior Glove Cut-Resistant Gloves