Shop All Cut-Resistant Gloves
Superior Glove
Knit Gloves, Blue/Gray, Glove Size 7, PR
Mfr # S15TAFGPU7
Zoro # G8352313
original price:
$12.97
31% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Blue/Gray
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S15TAFGPU7
- Zoro # G8352313
- UPC # 779406348961
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- MCR SAFETY Grain Deerskin Driver Split Back, XL, PK12 (3505XL)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4 in. H, PK100 (48RU18)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XXL, PR (69BSKFFLXX)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 5, 1 PR (STAGHVPU-5)
- SUPERIOR GLOVE Cut Resistant Gloves, 8, Nitrile, PR (S13CXPNT-8)
- SUPERIOR GLOVE Fire Retardant Gloves, Goatskin, 3XL, PR (378GKTFGXXX)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Lge (S10SXB/L)
- TENACTIV Cut-Resistant Gloves, PR, XS, Orange (STXPNRVB-6)
- Superior Glove Gloves & Hand Protection