Shop All General Purpose Gloves
Superior Glove
Knit Gloves and Mitts, PR
Mfr # SPGRK/S
Zoro # G612471929
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, TAA Compliant
- Glove Features Dexterity, Latex-Free
- Touchscreen Compatible No
- ANSI/ISEA Heat Level 4
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # SPGRK/S
- Zoro # G612471929
- UPC # 779406115891
- Country of Origin Canada
- Category General Purpose Gloves
Dimensions
Size- Numeric | 7 |
Size- Alpha | S |
Details
Item | Knit Gloves and Mitts |
Standards | ANSI, TAA Compliant |
Glove Features | Dexterity, Latex-Free |
Touchscreen Compatible | No |
ANSI/ISEA Heat Level | 4 |
Silicone-Free | No |
Maximum Temperature | 500 Degrees F |
Lint-Free | Yes |
Task and Chore Glove Style | Seamless Knit |
Series | SPGRK |
Palm Type | Uncoated |
ANSI/ISEA Cut Level | A6 |
Thickness | 7 ga |
Glove Construction | Seamless Knit |
Knit Material | Yarn |
Hand Protection Style | Glove |
Latex-Free | Yes |
Description
Knit Gloves and Mitts, ANSI/ISEA Cut Level A6, Glove Style Seamless Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Uncoated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.