Shop All General Purpose Gloves
Superior Glove
Knit Gloves and Mitts, PR
Mfr # SKG/PXNE-7
Zoro # G912479502
product price: $31.49
/pr
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Standards ANSI, TAA Compliant
- Hand Protection Style Glove
- Lint-Free Yes
- Knit Material Pararmid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # SKG/PXNE-7
- Zoro # G912479502
- UPC # 779406385973
- Country of Origin Canada
- Category General Purpose Gloves
Dimensions
Size- Numeric | 7 |
Details
Item | Knit Gloves and Mitts |
Glove Coating Coverage | Palm |
Standards | ANSI, TAA Compliant |
Hand Protection Style | Glove |
Lint-Free | Yes |
Knit Material | Pararmid |
Arc Flash PPE Category | 3 |
Glove Coating Material | Neoprene |
Silicone-Free | No |
ANSI/ISEA Heat Level | 4 |
ANSI/ISEA Cut Level | A5 |
Latex-Free | Yes |
Thickness | 10 ga |
Glove Features | Resists Heat |
Series | SKG/PXNE |
Touchscreen Compatible | No |
Palm Type | Coated |
Maximum Temperature | 500 Degrees F |
ATPV Rating | 25 cal/sq cm |
Description
Knit Gloves and Mitts, ANSI/ISEA Cut Level A5, Knit Material Pararmid, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.