Shop All General Purpose Gloves
Superior Glove
Knit Gloves and Mitts, PR
Mfr # S21TXUFNOF-12
Zoro # G712471584
product price: $23.69
/pr
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ANSI, TAA Compliant
- Palm Type Coated
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S21TXUFNOF-12
- Zoro # G712471584
- UPC # 779406435630
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Size- Numeric | 12 |
Details
Item | Knit Gloves and Mitts |
Glove Coating Coverage | Palm |
Cuff Style | Knit |
Standards | ANSI, TAA Compliant |
Palm Type | Coated |
Glove Coating Material | Nitrile |
Latex-Free | Yes |
Finger Coverage | Half Finger |
Thickness | 21 ga |
Glove Features | Dexterity |
Glove Construction | Ultra-Thin |
Knit Material | TenActiv |
Lint-Free | Yes |
ANSI/ISEA Abrasion Level | 3 |
Hand Protection Style | Glove |
ANSI/ISEA Puncture Level | 3 |
Touchscreen Compatible | Yes |
Series | S21TXUFNOF |
ANSI/ISEA Cut Level | A9 |
Silicone-Free | Yes |
Description
Knit Gloves and Mitts, ANSI/ISEA Cut Level A9, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.