Shop All General Purpose Gloves
Superior Glove
Knit Gloves and Mitts, PR
Mfr # S21TXFC-10
Zoro # G712471683
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Full
- Cuff Style Knit
- Standards ANSI, TAA Compliant
- Knit Material TenActiv
- Thickness 21 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S21TXFC-10
- Zoro # G712471683
- UPC # 779406439881
- Country of Origin Honduras
- Category General Purpose Gloves
Dimensions
Size- Numeric | 10 |
Details
Item | Knit Gloves and Mitts |
Glove Coating Coverage | Full |
Cuff Style | Knit |
Standards | ANSI, TAA Compliant |
Knit Material | TenActiv |
Thickness | 21 ga |
Glove Features | Touchscreen Compatible |
Glove Coating Material | Foam Nitrile |
Latex-Free | Yes |
Lint-Free | Yes |
Palm Type | Coated |
ANSI/ISEA Cut Level | A9 |
Silicone-Free | No |
Hand Protection Style | Glove |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 3 |
Touchscreen Compatible | Yes |
Series | S21TXFC |
Description
Knit Gloves and Mitts, ANSI/ISEA Cut Level A9, Knit Material TenActiv, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.