Shop All Cut-Resistant Gloves
Superior Glove
Kevlar(R)/Glass Glv 9, PR
Mfr # S13KF-9
Zoro # G3601081
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Yellow
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KF-9
- Zoro # G3601081
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8.75 in |
Glove Length Style | Standard |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 10, PR (S13KF-10)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Nitrile, PR (S13CXPNT-9)
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 12, PR (S15TAFGPU2)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- Superior Glove Cut-Resistant Gloves