Shop All Cut-Resistant Gloves
Superior Glove
Kevlar(R)/Glass Glv 8, PR
Mfr # S13KF-8
Zoro # G3601075
original price:
$9.70
5% off
new price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KF-8
- Zoro # G3601075
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL XL)
- STI Preformed Restraining Collar (WSC8RED)
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 10, PR (S13KF-10)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 9, PR (S13KF-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S13TAFGPU1)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Grey, HPPE, Tungsten, PR (KCI9PU-05-XL)
- Superior Glove Cut-Resistant Gloves