Superior Glove

Impact Resistant Glove, Goatskin, 2XL, PR


product price: $46.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size 2XLarge
  • Palm Material Goatskin
  • Insulated Yes
  • Color Brown / Brown
  • ANSI/ISEA Cut Level A5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 2XLarge
Cuff Length 4 in

Description

Impact Resistant Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material C100 Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.