Shop All Cut-Resistant Gloves
This Product is Discontinued
Superior Glove
Hi viz TPR, PR (Discontinued)
Mfr # STACXPNRVB-11
Zoro # G802695302
This Product is Discontinued
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STACXPNRVB-11
- Zoro # G802695302
- UPC # 779406401383
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9.75 in |
Inspection Glove Size | XL |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ANSI 4, ANSI/ISEA 138, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.