Shop All Cut-Resistant Gloves
Superior Glove
HI VIZ, PR
Mfr # S18TAXFN-6
Zoro # G602203486
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size ( 6 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18TAXFN-6
- Zoro # G602203486
- UPC # 779406408849
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | ( 6 ) |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Knife Hand, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-12)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XXL (S13SXB/XXL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, Thickness: 13 ga (STAGPNVPI0)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2095-XXS (5))
- Superior Glove Gloves & Hand Protection