Shop All Cut-Resistant Gloves
Superior Glove
HI VIZ, PR
Mfr # S18TAXFN-11
Zoro # G002203529
original price:
$15.35
15% off
new price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size ( 11 )
- Color Lime
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18TAXFN-11
- Zoro # G002203529
- UPC # 779406408825
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | ( 11 ) |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Knife Hand, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- VIKING Size 9 Unisex Steel Boots, Orange/Black (VW65-9)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-9)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M (STA5BU/M)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, Thickness: 13 ga (STAGPNVPI0)
- MAGID CutMaster CutResistant LoopsOut Terrycloth Gloves, Made with Dupont Kevlar 500, 12PK (T524BKV)
- Superior Glove Cut-Resistant Gloves