Shop All Cut-Resistant Gloves
Superior Glove
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 8, 1 PR
Mfr # STAGHVPN-8
Zoro # G3825270
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 8
- Color Black/Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGHVPN-8
- Zoro # G3825270
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7220220)
- CONDOR Cut-Resistant Gloves, Nitrile, S/7, PR (61CV49)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 11, 1 PR (STAGHVPN11)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (93861L)
- Superior Glove Cut-Resistant Gloves