Shop All Cut-Resistant Gloves
Superior Glove
Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR
Mfr # STAGHVPN12
Zoro # G3825009
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 12
- Color Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGHVPN12
- Zoro # G3825009
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size | 12 |
Size (Numeric) | 12 |
Size (Alpha) | 3XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Glasses And Shoes Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-SF-A-1014-L-10913)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- MATTERHORN Work Boot, Composite Toe, 10 In, SZ 10W (MT2540-10W)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, S, PR (FRGC2-05-008)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 7, 1 PR (STAGHVPN-7)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 5, 1 PR (STAGHVPN-5)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 10, PR (S18TAGOFN10)
- ANSELL VF, Cut Resist Glove, A4, 10, 61DD61, PR (11-754VP)
- Superior Glove Cut-Resistant Gloves