Shop All Heat Resistant Gloves
Superior Glove
Heat Resistant Glove, Leather Palm, L, PK12
Mfr # SCPSCLP/L
Zoro # G7303565
product price: $222.99
/pk 12, $18.58/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Lining SilaChlor(R)
- ANSI/ISEA Abrasion Level Not Rated
- Color White
- Coating Finish Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # SCPSCLP/L
- Zoro # G7303565
- Country of Origin Honduras
- Category Heat Resistant Gloves
Dimensions
Size | L |
Size (Alpha) | L |
Size (Numeric) | 9 |
Details
Item | Heat Resistant Gloves |
Max. Temp. | 500 Degrees F |
Lining | SilaChlor(R) |
ANSI/ISEA Abrasion Level | Not Rated |
Color | White |
Coating Finish | Leather |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49114)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- BEST GLOVE Dispose Natural Rubber Palm-Coated Reinforced Gloves Size 10, 10PK (845-66NF-10)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, XS, PR (SPGRK/A/XS)
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 11, PR (S13FRNE-11)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 7, PR (S13FRNE-7)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- Superior Glove Heat Resistant Gloves