Shop All Cut-Resistant Gloves
Superior Glove
Grey Dyneema Pu Pm Ctsz 7, PR
Mfr # S13SXGPUQ7
Zoro # G3256821
product price: $12.29
/pr
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13SXGPUQ7
- Zoro # G3256821
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 8.25 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Small (7015395)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 9, PR (S13SXGPUQ9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S18TAFGPU11)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 8, PR (S13SXGPUQ8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (PSTAGBPU-9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- SUPERIOR GLOVE Spun Hp/Glass Fibers XS, PR (SDYF/XS)
- WEST CHESTER PROTECTIVE GEAR Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, XL, PR (HVY710HSNFB/XL)
- Superior Glove Cut-Resistant Gloves