Shop All Cold Weather Gloves
Superior Glove
Goatskin Drivers Kelvar(R) LndXXL, PR
Mfr # 378GKTKLXX
Zoro # G0662527
product price: $21.59
/pr
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color White / White
- Palm Material Goatskin
- Minimum Temperature Not Rated
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GKTKLXX
- Zoro # G0662527
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 10 3/4 in |
Glove Size | 2XL |
Glove Length | 10 3/4 in |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- LYLE Decaldanger High Voltage, 14"x10", LCU4-0230-ND_14X10 (LCU4-0230-ND_14X10)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRASML)
- MCR SAFETY Gloves, Ninja Ice, 7Ga Inside -15Ga Outside S, 12PK (N9690FCS)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Black M 1 pair (1787-M)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- MCR SAFETY Ninja Ice Gloves, Black, X-Large, Pair (N9690XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- Superior Glove Cold Weather Gloves