Shop All Leather Driver's Gloves
Superior Glove
Goat-Grain Arc-Flash Driver Glove, XL, PR
Mfr # 378GOBTKLX
Zoro # G4594406
product price: $27.25
/pr
Sold in multiples of 12 for $327.00
$327.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Size XL ( 10 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBTKLX
- Zoro # G4594406
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL (10) |
Size | XL ( 10 ) |
Description
Goat-Grain Arc-Flash Driver Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature 5 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-193)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- SUPERIOR GLOVE Goat-Grain Arc-Flash Driver Glove, L, PR (378GOBTKLL)
- SUPERIOR GLOVE Leather Gloves, Goatskin, S, PR (378GOBS)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size XL, PR, Standards: ANSI A9 (378CXGOB-XL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size 2XL, PR (378CXGOBXXL)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- Superior Glove Gloves & Hand Protection