Shop All Cut-Resistant Gloves
Superior Glove
Goat-Grain Arc-Flash Driver Glove, S, PR
Mfr # 378GOBTKLS
Zoro # G1982417
product price: $27.75
/pr
Sold in multiples of 12 for $333.00
$333.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Color Tan / Tan
- ANSI/ISEA Cut Level A4
- Size S ( 7 )
- Standards NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBTKLS
- Zoro # G1982417
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S (7) |
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Goat-Grain Arc-Flash Driver Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature 5 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 11 (STAGBPU-11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Size 12, PR, Cut 5 (STAGPNVPI2)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- ANSELL Cut Resistant Gloves, A4, Gray 10, PR (11-754)
- Superior Glove Cut-Resistant Gloves