Superior Glove

Goat-Grain Arc-Flash Driver Glove, L, PR


product price: $27.25
/pr
Sold in multiples of 12 for $327.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Tan / Tan
  • Material Goatskin
  • Leather Grade Premium
  • Thumb Style Keystone
  • Size L ( 9 )
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size L (9)
Size L ( 9 )

Description

Goat-Grain Arc-Flash Driver Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature 5 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.