Shop All Cut-Resistant Gloves
Superior Glove
Extra protection in thumb crotch, PR
Mfr # S13KBGLP/M
Zoro # G302668240
original price:
$14.39
16% off
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Black/Tan
- Size M ( 8 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13KBGLP/M
- Zoro # G302668240
- UPC # 779406117550
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9 in |
Inspection Glove Size | M |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Hand Style Ambidextrous, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ots® Safety Glasses Clear Anti-Fog Lens , Black Temples (S3510STJ)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, Thickness: 13 ga (STAGPNVPI0)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 9, PR (S13SXGPUQ9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 5, 1 PR (STAGHVPU-5)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (PSTAGBPU-9)
- Superior Glove Cut-Resistant Gloves