Shop All Cut-Resistant Gloves
Superior Glove
Dyneema Polyurethane Ct10, PR
Mfr # S13SXPUQ10
Zoro # G3256788
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13SXPUQ10
- Zoro # G3256788
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S18TAFGPU7)
- PYRAMEX Glove, Cut-Resistant (L) (Utility) (Pair) Pr (GL402C5-L)
- Superior Glove Cut-Resistant Gloves